Connection Seal For pressure regulators
Connection seal for pressure regulator
CONSEAL-PRESREGL-ACETYL-16,5X9,5X1,5MM
Art.-no.
098491755
EAN 4053479974422
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Product weight (per item) | 1 g |
Material | Aluminium |
Outer diameter | 16.5 mm |
Internal diameter | 9.5 mm |
Thickness | 1.5 mm |
Suitable for gas | C2H2 |