Cone grease nipple, inch, shape B, angled shape 45° DIN 71412 shape B, zinc-plated steel, inch
DIN 71412 st. zinc-ptd sh. B 45° Hexagon Dr. inch
GREASE NIPPLE R1/8. 45G DIN71412B H2
Art.-no. 0986153
EAN 4053479968001
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
With tapered thread
Product information
Datasheets(X)
![]() | |
Form | B, H2 |
Thread type x nominal diameter x pitch (d1) | R1/8 x 28 |
Nominal diameter (d1) | 1/8 in |
Height (h1) | 25 mm |
Thread length (metric thread) (lg) | 5.5 mm |
Width across flats (s1) | 11 mm |
Standards | DIN 71412 |
Material | Steel |
Surface | Zinc plated |
Thread type | Tapered external pipe thread, Whitworth |
