Cone grease nipple DIN 71412, shape A, straight, zinc plated steel, inch
DIN 71412 zinc-plated steel shape A hexagon inch
GREASE NIPPLE PTF 1/8 DIN 71412A H1
Art.-no. 098675
EAN 4053479967288
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
With tapered thread
Product information
Datasheets(X)
![]() | |
Form | A, H1 |
Thread type x nominal diameter x pitch (d1) | NPTF1/8 x 28 |
Nominal diameter (d1) | 1/8 in |
Height (h1) | 17.5 mm |
Thread length (metric thread) (lg) | 5.5 mm |
Width across flats (s1) | 11 mm |
Standards | DIN 71412 |
Material | Steel |
Surface | Zinc plated |
Thread type | NPTF |
