Welcome to Würth Estonia For trade customers only

Concrete screw with hexagon head and pressed-on washer W-BS/S

Concrete screw W-BS type S ZFSH silver w/ washer
ANC-(W-BS/S)-(ZFSH)-WS21-10-35-14X110

Art.-no. 5929324035

EAN 4046777769470

Individual price display after login
Concrete screw with hexagon head and pressed-on washer W-BS/S

Art.-no. 5929324035

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Individual fixing point in cracked and uncracked concrete. Anchors in a redundant non-structural system in concrete and hollow-core prestressed concrete ceilings. Approved for adjustments after installation.

Extremely flexible to use


Three effective anchorage depths (sizes 6-14) and a large variety of types



Fastening can be adjusted up to twice after installation


(Sizes 8-14), for example in order to align railings or anchor plates (please refer to the installation instructions in the approval or the enclosed leaflet)



  • High load-bearing capacity

  • Virtually no expansion effect, enabling minimal axis and edge distances to be maintained

  • Very quick and easy installation

  • No installation torque required

  • Immediate load-bearing capacity - no waiting
Notice

From size 8, we recommend the use of a suitable impact driver for installation.


If several anchors are arranged behind each other in the same load direction, only one anchor is positioned for shear loads.

ETA-16/0043 for individual fixing point


Option 1, cracked and uncracked concrete (sizes 6-14), seismic performance category C1 (sizes 8-14)



ETA-16/0128 for anchors in a redundant non-structural system


Concrete (sizes 5 and 6)


Hollow-core prestressed concrete ceilings (size 6)



Fire resistance


R30, R60, R90, R120; Technical Report TR020 (included in approvals)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Individual fixing point, sizes 6-14:


Normal weight concrete C20/25 to C50/60 (cracked and uncracked concrete, seismic performance category C1 for sizes 8-14)



Anchors in a redundant non-structural system, sizes 5 and 6:


For anchoring non-structural systems in cracked and unracked concrete



For fastenings in hollow-core prestressed concrete ceilings, size 6



Suitable for fastening metal structures, metal profiles, brackets, footplates, supports, cable trays, pipes, railings etc.



For use in concrete < C20/25 and pressure-resistant natural stone (without approval)



W-BS/ZFSH (electroplated steel with zinc-flake coating) approved for use in indoor and outdoor areas

Anchor size

14 mm

Anchor length (l)

110 mm

Attachment height (t fix 1)

35 mm

Attachment height (t fix 2)

10 mm

Thread diameter

14 mm

Nominal drill-bit diameter (d 0)

14.0 mm

Drill hole depth (h 1.1)

85 mm

Drill hole depth (h 1.2)

110 mm

Embedding depth (h nom1)

75 mm

Embedding depth (h nom2)

100 mm

External drive

WS21

Material

Steel

Surface

Flake zinc silver

Washer diameter

28 mm

Through-hole in the component to be connected (d f)

18.0 mm

Head type

Hexagon head

Type description

W-BS type S

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information