Concrete curing cable Völler
HEATCBL-CONC-CAST-CABLE-VÖLLER-55M-2200W
Art.-no. 9501018917
EAN 6430054510967
Register now and access more than 125,000 products
Concrete curing cables are intended only for curing and drying concrete pours. The heating cable elements prevent freezing and accelerate drying. Afterwards, the building structure can be efficiently dried by re-energizing the cables, so the supply cables should not be cut.
Installation of concrete curing cables must be carried out in accordance with electrical safety regulations and only against non-combustible structures. The cable is equipped with a 2 m plug-in connection cable.
Datasheets(X)
Thermostat | No |
Heating cable length | 55 m |
Power rating | 2200 W |
Heating cable temperature max. | 75 °C |
Plug connector | 1 plug 2P, 10 A |
Resistance | 24.0 Ohm |
Colour | Orange |
Material | PVC - Polyvinyl chloride |
Cable length | 2 m |