Welcome to Würth Estonia For trade customers only

Compressed air spray

Compressed-air spray
COMPRESSED AIR SPRAY 300ML

Art.-no. 9500009685

EAN 4066443114205

Individual price display after login
Compressed air spray

Art.-no. 9500009685

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Effortlessly removes dust in hard-to-reach areas

Non-flammable!



Can be used in low-voltage areas meeting VDE 0100 (voltage range: <50 V (AC), <120 V (DC)) even while energised.



Easy to use


  • Always ready to hand, regardless of compressor, power or pressure lines

  • Long spray tube enables accurate spraying


Dry and oil-free compressed gas


  • Leaves no residue behind

  • Good material compatibility


High pressure and high density



Easy to use and universal application

Notice

Do not spray into your eyes, mouth or body orifices. Do not spray on hot components.


Meets EU regulation (EU no. 517/2014)

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for maintenance work and repairs to EDP devices, printers, copiers, electronic components and modules, precision engineering, optical instruments, photo equipment, cameras, lenses, projectors, housings, vehicle electronics, magnetic strips, magnetic heads, medical technology, measuring technology, precision parts, microscopes, clocks and model construction.

Instructions

Insert the spray tube into the valve head opening. When spraying, always keep the can in a vertical position; do not turn 180° and spray above your head.


Optimum can pressure is maintained by actuating the spray head at brief intervals.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information