Comfort assembly glove
Assembly glove, Comfort
PROTGLOV-SPEC-COMFORT-SZ6
Art.-no. 0899400606
EAN 4045989255245
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Lightweight, breathable fine assembly glove
- Fine-knit nylon backing fabric
- Breathable PU coating
- Excellent flexibility
- Outstanding fit
- Very comfortable to wear
Product information
Datasheets(X)
Application area
- Ideally suited for fine precision work
- For light assembly work
- Electrical installation
- Household appliances
- Vehicle and vehicle part manufacturing
- Painting and varnishing work
- Interior construction
Size | 6 |
Colour | White |
Gauge | 15 |
Material of liner | Polyamide |
Material of coating | Polyurethane |
Standards | EN 388, EN 420 |
Category | II |