Welcome to Würth Estonia For trade customers only

Combination wrench DIN 3113

Combination wrench, economy
WRENCH 22 MM

Art.-no. 575622

EAN 4056807028880

Individual price display after login
Combination wrench DIN 3113

Art.-no. 575622

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width across flats

22 mm

Length (L)

265 mm

Ring thickness (a1)

13.80 mm

Thickness of jaw (a2)

8.85 mm

Width of jaws (outside) (b)

48.8 mm

External diameter of ring (d)

32.9 mm

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information