Welcome to Würth Estonia For trade customers only

Combination wrench DIN 3113

Combination wrench, economy
WRENCH 10 MM

Art.-no. 575610
EAN 4056807028781

Prices for customers after login
Combination wrench DIN 3113

Art.-no. 575610

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width across flats

10 mm

Length (L)

140 mm

Ring thickness (a1)

7.4 mm

Thickness of jaw (a2)

4.65 mm

Width of jaws (outside) (b)

24.8 mm

External diameter of ring (d)

16.2 mm

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information