Combination screw tap HSCo
MATAP-COMBI-BLUE-HSCO-M8
Art.-no. 0653958
EAN 4011231542029
Register now and access more than 125,000 products
- For metric threads
- 3 in 1 - drilling, thread cutting and countersinking/deburring in a single operation
- No tool change required, saving time and costs
Product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable
For use in cordless drill drivers as well as on hand-held drills and drill presses. Sufficient coolant and lubricant must be added.
Datasheets(X)
After the drilling process, it is essential to drastically reduce the rotation speed for thread cutting and countersinking/deburring.
![]() | |
Thread type x nominal diameter | M8 |
Thread type | Metric thread |
Pitch | 1.25 mm |
Length | 93 mm |
Shank diameter | 6.0 mm |
Size of square | 4.9 mm |
