Welcome to Würth Estonia For trade customers only

Combination screw tap HSCo

Combi screw tap HSCo blue
MATAP-COMBI-BLUE-HSCO-M6

Art.-no. 0653956

EAN 4045989218394

Individual price display after login
Combination screw tap HSCo

Art.-no. 0653956

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The combination screw tap for precise drilling, thread cutting and countersinking/deburring in one work step. For workpieces with a material thickness of up to 1.5xD. For use in long-chipping, unalloyed steels of strengths up to 1,000 N/mm².
  • For metric threads

  • 3 in 1 - drilling, thread cutting and countersinking/deburring in a single operation

  • No tool change required, saving time and costs


Product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable

Notice

For use in cordless drill drivers as well as on hand-held drills and drill presses. Sufficient coolant and lubricant must be added.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

After the drilling process, it is essential to drastically reduce the rotation speed for thread cutting and countersinking/deburring.

Thread type x nominal diameter

M6

Thread type

Metric thread

Pitch

1.0 mm

Length

81 mm

Shank diameter

6.0 mm

Size of square

4.9 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information