Combination screw tap HSCo
Combi screw tap HSCo blue
MATAP-COMBI-BLUE-HSCO-M3
Art.-no. 0653953
EAN 4011231541947
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
The combination screw tap for precise drilling, thread cutting and countersinking/deburring in one work step. For workpieces with a material thickness of up to 1.5xD. For use in long-chipping, unalloyed steels of strengths up to 1,000 N/mm².
- For metric threads
- 3 in 1 - drilling, thread cutting and countersinking/deburring in a single operation
- No tool change required, saving time and costs
Product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable
Notice
For use in cordless drill drivers as well as on hand-held drills and drill presses. Sufficient coolant and lubricant must be added.
Product information
Datasheets(X)
Instructions
After the drilling process, it is essential to drastically reduce the rotation speed for thread cutting and countersinking/deburring.
![]() | |
Thread type x nominal diameter | M3 |
Thread type | Metric thread |
Pitch | 0.5 mm |
Length | 62 mm |
Shank diameter | 3.5 mm |
Size of square | 2.7 mm |
