Combination ratchet spanner set
Ratchet combi wrench assort. w/ rev. lever 6 pcs
RTCHCOMBIWRNCH-SORT-SWITCH-6PCS
ZEBRA
Art.-no.
071425250
EAN 4038898417194
Prices for customers after login

Exclusively for trade customers
Register now and access more than 125,000 products
Inclined, reversible
- ring ratchet, reversible by actuating the special lever
- The 15° angle of the ring head offers greater flexibility
- 72-tooth ratchet allows a return angle of only 5°, making the wrench suitable for work in enclosed spaces
- Product packing: Plastic frame
Notice
The ratchet is not suitable for extremely heavy loads (above the F/max values shown in the table).
For this reason, we recommend loosening the screws or nuts with the fixed part and then removing them with the ratchet; tightening with the ratchet is not a problem.
Product information
Datasheets(X)
Number of pieces in assortment/set | 6 PCS |
Width across flats | 10 mm, 12 mm, 13 mm, 17 mm, 19 mm, 8 mm |
Number of teeth | 72 PCS |
Combination ratchet spanner set including:

1
x
Ratchet combination wrench, metric, reversing lever
RTCHCOMBIWRNCH-SWITCHABLE-WS8
ZEBRA
Description:
8 mm
Quantity:
1
x

1
x
Ratchet combination wrench, metric, reversing lever
RTCHCOMBIWRNCH-SWITCHABLE-WS10
ZEBRA
Description:
10 mm
Quantity:
1
x

1
x
Ratchet combination wrench, metric, reversing lever
RTCHCOMBIWRNCH-SWITCHABLE-WS12
ZEBRA
Description:
12 mm
Quantity:
1
x

1
x
Ratchet combination wrench, metric, reversing lever
RTCHCOMBIWRNCH-SWITCHABLE-WS13
ZEBRA
Description:
13 mm
Quantity:
1
x

1
x
Ratchet combination wrench, metric, reversing lever
RTCHCOMBIWRNCH-SWITCHABLE-WS17
ZEBRA
Description:
17 mm
Quantity:
1
x

1
x
Ratchet combination wrench, metric, reversing lever
RTCHCOMBIWRNCH-SWITCHABLE-WS19
ZEBRA
Description:
19 mm
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).