Welcome to Würth Estonia For trade customers only

Combi sheet-metal tapping screw with washer

Steel zinc plated with washer and lock toothing
SLOT.HEK.WASH.HEAD.SCR 6,3X70 ZP SHARP

Art.-no. 013063 70

EAN 4053479894102

Individual price display after login
Combi sheet-metal tapping screw with washer

Art.-no. 013063 70

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Galvanised steel, blue coated (A2K)
  • Self-drilling

  • With slotted hexagon head

  • With pressed-on washer and locking teeth

  • For metal sheets up to 1 mm thick

  • No pre-drilling necessary, as the sheet-metal tapping screw lightly spot-drills the metal and pulls itself in automatically

  • Secure tightening of connection is guaranteed, as the sheet-metal tapping screw forms a rim hole in the sheet upon entry
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

Form

Pointed

Nominal diameter (d1)

6.3 mm

Length (l1)

70 mm

Head diameter (dk)

3/8 in

Head height (k1)

5.5 mm

Washer diameter (d2)

12.5 mm

External drive (s1)

WS3/8

Shape of tip

Pinpoint

RoHS-compliant

Yes

Drive type

Slot/hexagon

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information