Welcome to Würth Estonia For trade customers only

Combi joist hanger 2.0 mm

Joist hanger, combined, 2.0 mm
JOIST HANGER 90X145

Art.-no. 0681999211

EAN 4046777714555

Individual price display after login
Combi joist hanger 2.0 mm

Art.-no. 0681999211

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Universal one-piece standard joist hanger (angled outwards) for load-bearing connection of timber joists with standard cross-sections to wood, concrete or steel.
  • Universal use

  • Wings angled outwards

  • Sheet metal hot-dip zinc-plated on both sides (DX51D + Z275) approx. 20 µm in line with EN 10327:2004

  • Application in utilisation class 1 and 2 in line with EN 1995:2013
Proof of Performance

European Technical Approval ETA-09/0015

Notice

Diameter of bolts/screws may only be max. 2 mm smaller than the diameter of the hole.


The respective basic conditions of the applicable anchor approval must be observed.

European Technical Approval ETA-09/0015

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Load-bearing connection of timber joists to wood, concrete or steel.

Instructions

Suitable fasteners:


  • Ribbed nail in line with EN 14592: 4.0x25–100 mm

  • ASSY 3.0 combi according to ETA 11/0190: d = 10 mm

  • Bolts according to manufacturer specification: d = 10 mm

  • Recommended dowels for anchoring in concrete: W-BS; W-FAZ; W-VIZ; WIT-VM 250; WIT-UH 300

Width x height

90 x 145 mm

Thickness

2 mm

Material

Steel sheet, 1.0226

Surface

Hot dip galvanized

Approval

ETA

Partial and complete nailing of Würth combination joist hanger 2.0 mm
Characteristic load capacities in kN of Würth combination joist hanger 2.0 mm with ring-shank nails
Art. no. Size in mm Complete nailing Partial nailing
Fz,down,Rk Fz,up,Rk Fy,Rk Fz,down,Rk Fz,up,Rk Fy,Rk
4x40 4x60 4x40 4x60 4x40 4x60 4x40 4x60 4x40 4x60 4x40 4x60
0681 350 105 50/105 11,7 18,0 4,7 7,8 4,4 6,5 6,9 10,5 2,9 4,8 2,4 3,5
0681 350 135 51/134.5 18,5 25,8 7,8 12,7 5,2 7,5 10,4 15,3 4,6 7,4 3,1 4,5
Characteristic load capacities in kN of combination joist hanger 2.0 mm with ASSY 3.0 joist hanger screws
Art. no. Size in mm Complete screwing Partial screwing
Fz,down,Rk Fz,up,Rk Fy,Rk Fz,down,Rk Fz,up,Rk Fy,Rk
5x40 5x50 5x40 5x50 5x40 5x50 5x40 5x50 5x40 5x50 5x40 5x50
0681 350 105 50/105 21,3 23,4 12,5 15,5 7,7 8,6 12,8 14,2 7,6 9,4 4,3 4,9
0681 350 135 51/134.5 25,6 28,1 19,7 23,4 8,6 9,7 17,1 18,7 11,4 14,0 5,2 5,8
Parameters of Würth combination joist hangers 2.0 mm in accordance with ETA-09/0015
Art. no. Size w/h (mm) Width (mm) Height (mm) Complete nailing Partial nailing
nH nJ kH,1 kH,2 e1 e2 nH nJ kH,1 kH,2 e1 e2
0681 350 105 50/105 50 105 14 8 18,3 6,54 1268 645 8 4 10,8 4,02 518 409
0681 350 135 51/134.5 51 134,5 18 10 31,5 10,9 1225 927 10 6 17,8 6,44 507 593
Factor table for design values
Utilisation class continuous long medium short short/very short very short
1 0,462 0,538 0,615 0,692 0,769 0,846
2 0,462 0,538 0,615 0,692 0,769 0,846

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information