Combi joist hanger 2.0 mm
Joist hanger, combined, 2.0 mm
JOIST HANGER 45X137
Art.-no.
9500010340
EAN 4066443128899
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.

Exclusively for trade customers
Register now and access more than 125,000 products
Universal one-piece standard joist hanger (angled outwards) for load-bearing connection of timber joists with standard cross-sections to wood, concrete or steel.
- Universal use
- Wings angled outwards
- Sheet metal hot-dip zinc-plated on both sides (DX51D + Z275) approx. 20 µm in line with EN 10327:2004
- Application in utilisation class 1 and 2 in line with EN 1995:2013
Proof of Performance
European Technical Approval ETA-09/0015
Notice
Diameter of bolts/screws may only be max. 2 mm smaller than the diameter of the hole.
The respective basic conditions of the applicable anchor approval must be observed.
European Technical Approval ETA-09/0015
Product information
Datasheets(X)
Application area
Load-bearing connection of timber joists to wood, concrete or steel.
Instructions
Suitable fasteners:
- Ribbed nail in line with EN 14592: 4.0x25–100 mm
- ASSY 3.0 combi according to ETA 11/0190: d = 10 mm
- Bolts according to manufacturer specification: d = 10 mm
- Recommended dowels for anchoring in concrete: W-BS; W-FAZ; W-VIZ; WIT-VM 250; WIT-UH 300