Welcome to Würth Estonia For trade customers only

Colour pin nail colour

Nail colour pin
PIN-COL-OAK-DARK-1,75X32

Art.-no. 047913204

EAN 4011231408875

Individual price display after login
Colour pin nail colour

Art.-no. 047913204

Individual price display after login
Quantity
PU
x 1000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Coloured nails with barbed threads for permanent securing of wood and plastic

These thin nails made from high-quality steel are provided with a hard-wearing colour coating.


As a result, when the right colour is selected, the nail head is barely visible after it has been driven in.



Colour pins are hardened


As a result, they don't bend when pounding in and can be pounded in easily due to their slim tips.



Their barbed thread firmly and permanently connects to the wood fibres.



Colour pins are available in the following colours:


  • Maple

  • Birch

  • Oak, dark

  • Oak, light

  • Mahogany

  • Walnut

  • Rosewood

  • Black

  • White
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Joiner's workshops, furniture manufacturers, decoration, trade fair construction



Colour pins are especially suitable for securing battens, decorative mouldings and laths, quarter rounds, wood panelling, for making furniture and frames (e.g. picture or mirror frames) from natural wood, wood lacquered with coloured paint, and plastic.

Nominal diameter (d1)

1.75 mm

Length (l1)

32 mm

Colour

Oak, dark

Material

Steel

Surface

Plain

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information