Welcome to Würth Estonia For trade customers only

Colour pin nail colour

NAIL BRASS PLATED 1,4X30

Art.-no. 047991430

EAN 6416562777665

Individual price display after login
Colour pin nail colour

Art.-no. 047991430

Individual price display after login
Quantity
PU
x 1000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Coloured nails with barbed threads for permanent securing of wood and plastic
  • The slim nails are made of high-quality steel and have a durable colour coating, so that the nail head is almost invisible when driven in if the appropriate colour is selected.

  • Hardened colour pins with a slim tip are easy to drive in and provide a permanently secure connection in wood thanks to the barbed thread.


Colour pins are available in the following colours:


  • Maple

  • Birch

  • Dark oak

  • Light oak

  • Mahogany

  • Walnut

  • Rosewood

  • Black

  • White

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Joiner's workshops, furniture manufacturers, decoration, trade fair construction



Colour pins are especially suitable for securing battens, decorative mouldings and laths, quarter rounds, wood panelling, for making furniture and frames (e.g. picture or mirror frames) from natural wood, wood lacquered with coloured paint, and plastic.

Nominal diameter (d1)

1.4 mm

Length (l1)

30 mm

Colour

Brass coloured

Material

Hardened steel

Surface

Brass plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information