Welcome to Würth Estonia For trade customers only

Coil for induction heater IEG-1200 POWER

Coil for induction heater IEG-1200 POWER
COIL-F.INDHEAT-EL-L240MM-W52MM

Art.-no. 0702999111
EAN 4053479228082

Prices for customers after login
Coil for induction heater IEG-1200 POWER

Art.-no. 0702999111

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For induction heating of metallic objects (heater necessary).
Notice

Caution: Coils may get hot. Risk of burns.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For the induction heating of screws, nuts and pipes.

Instructions

Press both clamping buttons and insert the desired coil at the front of the device until it will go no further. Release the clamping buttons and check connection.

Diameter

52 mm

Length

240 mm

Product weight (per item)

120.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information