Welcome to Würth Estonia For trade customers only

Cobra trousers Cobra

Trousers Cobra
WORK TROUSER COBRA OLIVE XXL

Art.-no. M303150004

EAN 4250856288077

Individual price display after login
Cobra trousers Cobra

Art.-no. M303150004
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
Multifunctional trousers for work and leisure with multiple practical details. Various pockets make it easier to carry all kinds of tools.
  • Casual fit, very comfortable to wear

  • Multiple functional pockets

  • Reinforced rear area

  • Pre-shaped knee for improved comfort

  • Zip to adjust the leg width
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Olive

Size

XXL

Material

100% cotton

Fabric weight per m2

215 g

Washable at

40°C

Care instruction

Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information