Cobra trousers Cobra
Trousers Cobra
WORK TROUSER COBRA OLIVE S
Art.-no. M303150000
EAN 4250856288039
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Multifunctional trousers for work and leisure with multiple practical details. Various pockets make it easier to carry all kinds of tools.
- Casual fit, very comfortable to wear
- Multiple functional pockets
- Reinforced rear area
- Pre-shaped knee for improved comfort
- Zip to adjust the leg width
Product information
Datasheets(X)
Colour | Olive |
Size | S |
Material | 100% cotton |
Fabric weight per m2 | 215 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean |