Cleaning brush For masonry with M6 connecting thread
Cleaning brush for masonry w. conn. thread M6
RDBRSH-HAND-ST-(THR-M6)-18X80X120
Art.-no.
0905499025
EAN 4050641993144
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
For hole cleaning of WIT injection systems in masonry (WIT-VM 250, WIT-Nordic, WIT-PM 200)
Steel wire brush with M6 connecting thread
Product information
Datasheets(X)
Application area
Drill hole cleaning for bonded anchors in masonry
Nominal drill hole diameter | 16 mm |
Suitable for anchor rod | M10 |
Suitable for perforated sleeve | SH 16, SH 16 x 130, SH 16 x 130/330, SH 16 x 85 |
Outer diameter | 17.5 mm |
Length | 120 mm |
Filling length | 80 mm |
Connection thread | M6 |
Material | Steel |