Welcome to Würth Estonia For trade customers only

Cleaning brush For concrete and REBAR with M8 connecting thread WIT-RB

Cleaning brush for WIT-UH 300
CLNBRSH-(RB20)-MA-DRLHO20MM-ST-THRM8

Art.-no. 0903489520

EAN 4058794848366

Individual price display after login
Cleaning brush For concrete and REBAR with M8 connecting thread WIT-RB

Art.-no. 0903489520

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For cleaning drill holes in concrete (Injection System Concrete Multi WIT-UH 300 and Pure Epoxy WIT-PE 1000)

For cleaning drill holes in concrete


  • WIT-UH 300, Option 1

  • WIT-UH 300, REBAR

  • WIT-PE 1000, Option 1

  • WIT-PE 1000, REBAR


With M8 connecting thread

  • WIT-UH 300, option 1: European Technical Assessment ETA-17/0127

  • WIT-UH 300, REBAR: European Technical Assessment ETA-17/0036

  • WIT-PE 1000, option 1: European Technical Assessment ETA-19/0542

  • WIT-PE 1000, REBAR: European Technical Assessment ETA-19/0543
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal drill hole diameter

20 mm

Suitable for rod diameter

16

Outer diameter

22 mm

Length

150 mm

Filling length

80 mm

Connection thread

M8

Material of wire

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information