Welcome to Würth Estonia For trade customers only

Circular magazine nail

Plain steel, ring-shaped shank, mini 16°
RDMGNL-(RG-SHFT)-2,1X32

Art.-no. 0481590132

EAN 4053479896847

Individual price display after login
Circular magazine nail

Art.-no. 0481590132

Individual price display after login
Quantity
PU
x 16000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Plain steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

2.1 mm

Length (l1)

32 mm

Material

Steel

Surface

Plain

Design

Ring

Number per pallet

0 PCS

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information