Circlips for shaft, shape A
DIN 471 steel zinc flake, standard version
CRCLIP-SHFT-DIN471-A-FLZNNC480H-38X1,75
Art.-no.
0438381759
EAN 4054458565839
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 471 steel zinc flake
Product information
Datasheets(X)
![]() | |
Suitable for shafts | 38 mm |
Suitable for groove diameter | 36 mm |
Internal diameter (d1) | 35.2 mm |
Eye width (a1) | 5.8 mm |
Width (b1) | 4.2 mm |
Thickness (s1) | 1.75 mm |
Standards | DIN 471 |
Design | Standard design |
Material | Spring steel |
Surface | Flake zinc |
RoHS-compliant | Yes |
Corrosion protection period/conditions | 480 h / in accordance with DIN EN ISO 9227 |