Welcome to Würth Estonia For trade customers only

Circlip Pliers 6 pc Set for bore and shaft circlips REDSTRIPE

CRCLIPPLRS-SET-6PCS

Art.-no. 5772002906

EAN 4068362027604

Individual price display after login
Circlip Pliers 6 pc Set for bore and shaft circlips REDSTRIPE

Art.-no. 5772002906

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For installing and removing internal circlips in tight spaces

Standard: DIN 5254 and 5256




Professional Range


6 pc set of Internal and external circlip pliers in straight and angled head design



Great durability for tough jobs


Material of tips and body are both made of 50 CRV



Reliable high precision


Each Pair of circlip pliers feature precision-ground tips



Long Lasting Comfort


The PVC-dipped handles offer a comfortable, slip-resistant grip, allowing for extended use without hand fatigue



Narrow Head Design


Optimal size to even reach hard to reach locations

Notice
  • Using the worng circlip pliers on internal / external circlips (circlips which require compression / expansion) can damage the tool, circlip or workpiece

  • Tips must match the circlip's holes/notches dimensions

DIN 5254 & 5256

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Install circlips and remove circlips

  • Fitting circlips to retain shafts, bearings, or gears

  • Maintaining rollers or bearings with internal circlips

  • Assembling precision joints or actuators
Instructions

Select the circlip plier size suitable and comfortable for the application. Wear safety glasses, due to the risk of circlips springing loose during removal, posing a risk of eye injury.

Number of pieces in assortment/set

6 PCS

Width x height x depth

185 x 310 x 33 mm

Product weight (per item)

765.000 g

Circlip Pliers 6 pc Set for bore and shaft circlips REDSTRIPE including:
Circlip Pliers, Shape C for bore circlips REDSTRIPE
0 x
Circlip Pliers, Shape C for bore circlips REDSTRIPE

CRCLIPPLRS-C-(12-25MM)

Description: For installing and removing internal circlips in tight spaces
Quantity: 0 x
Circlip Pliers, Shape C for bore circlips REDSTRIPE
0 x
Circlip Pliers, Shape C for bore circlips REDSTRIPE

CRCLIPPLRS-C-(19-60MM)

Description: For installing and removing internal circlips in tight spaces
Quantity: 0 x
Circlip Pliers, Shape D for bore circlips REDSTRIPE
0 x
Circlip Pliers, Shape D for bore circlips REDSTRIPE

CRCLIPPLRS-D-(12-25MM)

Description: For installing and removing internal circlips in tight spaces
Quantity: 0 x
Circlip Pliers, Shape D for bore circlips REDSTRIPE
0 x
Circlip Pliers, Shape D for bore circlips REDSTRIPE

CRCLIPPLRS-D-(19-60MM)

Description: For installing and removing internal circlips in tight spaces
Quantity: 0 x
Circlip Pliers, Shape B for shaft circlips REDSTRIPE
0 x
Circlip Pliers, Shape B for shaft circlips REDSTRIPE

CRCLIPPLRS-B-(10-25MM)

Description: For installing and removing external circlips in tight spaces
Quantity: 0 x
Circlip Pliers, Shape B for shaft circlips REDSTRIPE
0 x
Circlip Pliers, Shape B for shaft circlips REDSTRIPE

CRCLIPPLRS-B-(19-60MM)

Description: For installing and removing external circlips in tight spaces
Quantity: 0 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information