Welcome to Würth Estonia For trade customers only

Chipboard screw Wüpofast ® 2.0

SCR-CS-WO-RT-Z1-(A2K)-3X15/11

Art.-no. 019863 15

EAN 4050641431011

Individual price display after login
Chipboard screw Wüpofast ® 2.0

Art.-no. 019863 15

Individual price display after login
Quantity
PU
x 1000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Zinc plated steel, full thread, countersunk head screw, PZ


Single-start thread dia. 3.0-6.0 mm/L ≤ 35 mm


  • Clean screw-in

  • More threads within short lengths


Coarse thread dia. 3.0-6.0 mm/L ≥ 40 mm


  • Reduced screw over-tightening in soft wood materials

  • Faster screwing than with single-start thread, delivers time savings of up to 20 %

  • The special plastic slide coating also reduces the screw-in torque


Screw tip


  • Sharp tip with additional milling ribs

  • Accurate and safe, including with wood laminate boards

  • Minimal splitting forces thanks to the additional milling ribs, especially when screwing in at edges


Smooth countersunk head


  • Suitable for wood and metal fittings


Milled pocket head from dia. ≥ 5 mm/L ≥ 50 mm


  • For clean countersinking in wood

  • Suitable for wood and metal fittings


Surface


  • Zinc plated, blue passivated

  • Higher layer thickness from dia. 4 x 20 mm, min. 8 µm (A3K)

  • Chromium(VI)-free


Packaging


  • New red-white-red Orsy rack-compatible packaging

  • For easier removal of screws, can be opened from front and side


Proof of performance


  • Construction product with CE marking

  • Static values in accordance with EN 14592 with Declaration of Performance

  • Verified quality, suitable for static design

  • W marking on the screw head for easier identification


PZ drive


  • The most popular drive on the market

  • Good positioning
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

3 mm

Length (l)

15 mm

Head type

Countersunk head

Head diameter (dh)

5.9 mm

Head height (k)

1.8 mm

Internal drive

Z1

Thread type

Wood screw thread

Thread design

Full thread

Thread form

Single start thread

Thread length (lg)

11 mm

Core diameter

1.95 mm

Shape of tip

Pinpoint

Angle of the tip

34 Degree

Material

Hardened steel

Surface

Zinc plated

Product weight (per item)

0.510 g

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information