Chipboard screw Wüpofast ® 2.0
SCR-CS-WO-RT-Z1-(A2K)-3X10/6
Art.-no. 019863 10
EAN 4050641430991
Register now and access more than 125,000 products
Single-start thread dia. 3.0-6.0 mm/L ≤ 35 mm
- Clean screw-in
- More threads within short lengths
Coarse thread dia. 3.0-6.0 mm/L ≥ 40 mm
- Reduced screw over-tightening in soft wood materials
- Faster screwing than with single-start thread, delivers time savings of up to 20 %
- The special plastic slide coating also reduces the screw-in torque
Screw tip
- Sharp tip with additional milling ribs
- Accurate and safe, including with wood laminate boards
- Minimal splitting forces thanks to the additional milling ribs, especially when screwing in at edges
Smooth countersunk head
- Suitable for wood and metal fittings
Milled pocket head from dia. ≥ 5 mm/L ≥ 50 mm
- For clean countersinking in wood
- Suitable for wood and metal fittings
Surface
- Zinc plated, blue passivated
- Higher layer thickness from dia. 4 x 20 mm, min. 8 µm (A3K)
- Chromium(VI)-free
Packaging
- New red-white-red Orsy rack-compatible packaging
- For easier removal of screws, can be opened from front and side
Proof of performance
- Construction product with CE marking
- Static values in accordance with EN 14592 with Declaration of Performance
- Verified quality, suitable for static design
- W marking on the screw head for easier identification
PZ drive
- The most popular drive on the market
- Good positioning
Datasheets(X)
![]() | |
Nominal diameter (d) | 3 mm |
Length (l) | 10 mm |
Head type | Countersunk head |
Head diameter (dh) | 5.9 mm |
Head height (k) | 1.8 mm |
Internal drive | Z1 |
Thread type | Wood screw thread |
Thread design | Full thread |
Thread form | Single start thread |
Thread length (lg) | 6 mm |
Core diameter | 1.95 mm |
Shape of tip | Pinpoint |
Angle of the tip | 34 Degree |
Material | Hardened steel |
Surface | Zinc plated |
Product weight (per item) | 0.321 g |
Area of application | Fitting, Cabinet, Furniture, Universal |
RoHS-compliant | Yes |
