Chipboard screw Wüpofast ® 2.0
WÜPOFAST 2.0 steel zinc-plated FT counters. head Z
SCR-CS-WO-CT-Z2-(A2K)-4X50/45
Art.-no. 019864 50
EAN 4050641431288
Register now and access more than 125,000 products
Single-start thread dia. 3.0-6.0 mm/L ≤ 35 mm
- Clean screw-in
- More threads within short lengths
Coarse thread dia. 3.0-6.0 mm/L ≥ 40 mm
- Reduced screw over-tightening in soft wood materials
- Faster screwing than with single-start thread, delivers time savings of up to 20 %
- The special plastic slide coating also reduces the screw-in torque
Screw tip
- Sharp tip with additional milling ribs
- Accurate and safe, including with wood laminate boards
- Minimal splitting forces thanks to the additional milling ribs, especially when screwing in at edges
Smooth countersunk head
- Suitable for wood and metal fittings
Milled pocket head from dia. ≥ 5 mm/L ≥ 50 mm
- For clean countersinking in wood
- Suitable for wood and metal fittings
Surface
- Zinc plated, blue passivated
- Higher layer thickness from dia. 4 x 20 mm, min. 8 µm (A3K)
- Chromium(VI)-free
Packaging
- New red-white-red Orsy rack-compatible packaging
- For easier removal of screws, can be opened from front and side
Proof of performance
- Construction product with CE marking
- Static values in accordance with EN 14592 with Declaration of Performance
- Verified quality, suitable for static design
- W marking on the screw head for easier identification
PZ drive
- The most popular drive on the market
- Good positioning
Datasheets(X)
|  | |
| Nominal diameter (d) | 4 mm | 
| Length (l) | 50 mm | 
| Head type | Countersunk head | 
| Head diameter (dh) | 7.9 mm | 
| Head height (k) | 2.5 mm | 
| Internal drive | Z2 | 
| Thread type | Wood screw thread | 
| Thread design | Full thread | 
| Thread form | Coarse thread | 
| Thread length (lg) | 45 mm | 
| Core diameter | 2.5 mm | 
| Shape of tip | Pinpoint | 
| Angle of the tip | 23 Degree | 
| Material | Hardened steel | 
| Surface | Zinc plated | 
| Product weight (per item) | 2.629 g | 
| Area of application | Fitting, Interior fitting, Cabinet, Furniture, Universal | 
| RoHS-compliant | Yes | 
 
 
 
 
