Chequered mat (Checker)
CHECKER MAT BLACK OIL RESISTANT
Art.-no. 5972200303
EAN 4099618538896
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For covering and lining floors, walls and working platforms. Can be used in buses, for example. Easy to clean.
Colour: Black, grey
Rubber type: NR/SBR NBR, oil resistant (RUMNB1400)
Specific gravity: 1.50 g/cm3
Hardness: 65 Shore A +/–5 (DIN 53505),
Tensile strength: 50 kg/cm2 DIN 53504
Elongation at break: 250% (DIN 53504)
Operating temperature: -30 to +70°C
Top/bottom surface: Chequered pattern/fabric finish
Product information
Datasheets(X)
Width | 1.4 m |