Welcome to Würth Estonia For trade customers only

Charger clamps, cast

Charger clamp 60 A, insulated handle plate
RELOADING PRESS

Art.-no. 0773390002

EAN 4053479953861

Individual price display after login
Charger clamps, cast

Art.-no. 0773390002

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. current

60 A

Colour

Red

Length

130 mm

Opening angle

45 Degree

Width of mouth

20 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information