Welcome to Würth Estonia For trade customers only

Cetus O1 professional low-cut shoes

Occupational shoes O1 Cetus
WORK SHOE CETUS O1 GREY/ANTHRACITE 48

Art.-no. M427015048

EAN 4251692801536

Individual price display after login
Cetus O1 professional low-cut shoes

Art.-no. M427015048

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Comfortable and lightweight work shoe with non-slip outsole. Casual leisure look.
  • Breathable leather, fabric inserts

  • Fabric inner lining, slip-on strap made from high-quality microfibre

  • Slip-resistant PU outsole SRC, comfort width 11

  • Metal-free, made in Europe

  • Approx. 450 g per shoe in size 42
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Grey, Anthracite

Size

48

Material of shoes upper

Breathable suede

Safety category

O1

Standards

FO , SRC , DGUV 112-191

Other standard

FO, SRC, DGUV 112-191

Type description

Low-cut shoe

Foot width

11 (standard width safety shoes)

Shoe size UK

13

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information