Welcome to Würth Estonia For trade customers only

Ceramic gas nozzle

NOZ-CER-DIA-19,0MM-SZ12

Art.-no. 0984950112

EAN 4053479983646

Individual price display after login
Ceramic gas nozzle

Art.-no. 0984950112

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

12

Internal diameter

19.0 mm

Product weight (per item)

35.000 g

Outer diameter

24.0 mm

Length

47 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information