Welcome to Würth Estonia For trade customers only

Ceramic gas cup, small nozzle

TIG-Ceramic gas nozzle, short
NOZ-CER-TIG-SHORT-11,2MM-SZ7

Art.-no. 098495047

EAN 4053479974828

Individual price display after login
Ceramic gas cup, small nozzle

Art.-no. 098495047

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Torches 9/20
Linde system
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

7

Internal diameter

11.2 mm

Product weight (per item)

9.000 g

Outer diameter

14.5 mm

Length

30 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information