Welcome to Würth Estonia For trade customers only

Ceramic gas cup, lens equipment

TIG-Ceramic gas nozzle with lens
NOZ-CER-TIG-LENS-GR6

Art.-no. 098495026

EAN 4053479974699

Individual price display after login
Ceramic gas cup, lens equipment

Art.-no. 098495026

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Compatible with all common TIG torches.
Large torch head.
Torches 17/18 26
Linde system
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

6

Internal diameter

9.8 mm

Product weight (per item)

26.000 g

Outer diameter

25 mm

Length

42 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information