Welcome to Würth Estonia For trade customers only

Ceramic gas cup, lens equipment

NOZ-CER-TIG-LENS-GR5

Art.-no. 098495025

EAN 4053479974682

Individual price display after login
Ceramic gas cup, lens equipment

Art.-no. 098495025

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High-quality ceramic gas nozzle for large-head TIG torches with gas lens equipment. Consumable part conforming to the Linde system, suitable for common TIG torches.

Ceramic gas nozzle for TIG torches with gas lens equipment, suitable for large torch heads (e.g. torch types 17, 18 or 26). The Linde system consumable ensures compatibility with all common TIG torches.



  • Ceramic gas nozzle for TIG torches with gas lens equipment

  • For large torch head

  • Torch model 17/18/26

  • Consumable part conforming to the Linde system, compatible with all common TIG torches.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

5

Internal diameter

8.0 mm

Product weight (per item)

27.000 g

Outer diameter

25 mm

Length

42 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information