Welcome to Würth Estonia For trade customers only

Ceramic gas cup, TIG, lens, small

TIG ceramic gas container, lens, small
CERGASCP-TIG-8,0MM-SZ5

Art.-no. 098495035

EAN 4053479974743

Individual price display after login
Ceramic gas cup, TIG, lens, small

Art.-no. 098495035

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Small torch head.
Compatible with all common TIG torches.
Torches 9/20.
Linde system
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

5

Internal diameter

8.0 mm

Product weight (per item)

9.000 g

Outer diameter

18.5 mm

Length

25.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information