Welcome to Würth Estonia For trade customers only

Ceramic gas cup, TIG, lens, small

CERGASCP-TIG-11,2MM-SZ7

Art.-no. 098495037

EAN 4053479974767

Individual price display after login
Ceramic gas cup, TIG, lens, small

Art.-no. 098495037

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High-quality ceramic gas nozzle ensures precision and durability in TIG welding. Suitable for all common small-head TIG torches with gas lens equipment.

Ceramic gas nozzle for small-head TIG torches with gas lens equipment. The Linde system consumable ensures compatibility with all common TIG torches.



  • Ceramic gas nozzle for TIG torches with gas lens equipment

  • For small torch head

  • Torch model 9/20

  • Consumable part conforming to the Linde system, compatible with all common TIG torches.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

7

Internal diameter

11.2 mm

Product weight (per item)

10.000 g

Outer diameter

18.5 mm

Length

25.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information