Welcome to Würth Estonia For trade customers only

Centre drill bit with diameter adjustment for woodworking

Centre drill bit, adjustable diameter
DBIT-SPEC-ADJ-WS-15-45/170

Art.-no. 065061545

EAN 4045727988145

Individual price display after login
Centre drill bit with diameter adjustment for woodworking

Art.-no. 065061545

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • With centring tip for drilling in soft and hard wood

  • Product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

128 mm

Shank diameter

7 mm

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information