Welcome to Würth Estonia For trade customers only

Centre drill 118° MD/solid carbide DIN 333 A

Centre drill 118° MD/solid carbide DIN 333 A
DIN333A CENTRE DRILL 3,15X8,0MM

Art.-no. 9500009600

EAN 4066443113352

Individual price display after login
Centre drill 118° MD/solid carbide DIN 333 A

Art.-no. 9500009600

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Angle of the tip

64 Degree

Diameter (d1)

3.15 mm

Length (l1)

50 mm

Shank diameter (d2)

8.0 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information