Welcome to Würth Estonia For trade customers only

Centre drill 118° MD/solid carbide DIN 333 A

Centre drill 118° MD/solid carbide DIN 333 A
DIN333A CENTRE DRILL 2,5X6,3MM

Art.-no. 9500009599

EAN 4066443113345

Individual price display after login
Centre drill 118° MD/solid carbide DIN 333 A

Art.-no. 9500009599
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
Angle of the tip

63 Degree

Diameter (d1)

2.5 mm

Length (l1)

45 mm

Shank diameter (d2)

6.3 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information