Cartridge and can holder insert
Cartridge and can holder insert
CANHOLD-VEH-FOAM-12CART-6CANS-KDH1
Art.-no. 096381 825
EAN 4062856439553
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For storing cartridges and aerosol cans
- For cans up to max. 67 mm and cartridges up to max. 50 mm
- The foam holder is made from one piece
Product information
Datasheets(X)
Type description | KDH1 |
Width | 365 mm |
Height | 100 mm |
Depth | 313 mm |
Product weight (per item) | 0.200 kg |
Material | Foam material |
Colour | Grey |
Number of cartridges | 12 PCS |
Number of tins | 6 PCS |