Welcome to Würth Estonia For trade customers only

Cargo bar

Clamping bar
CLMPBAR-ALU-(2350-2720MM)

Art.-no. 071392 405

EAN 4045727366288

Individual price display after login
Cargo bar

Art.-no. 071392 405

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For blocking the load on the load surface
  • Height-adjustable clamp element

  • Slip protection with rubber feet at both ends

  • With a spring in the tube for more flexible use

  • Material: Aluminium
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Positive locking

  • Can be used for both vertical and horizontal securing of the load

Pipe diameter

38 mm

Material

Aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information