Carbine hook
Stainless steel A4 plain
FIRE BRIGADE SNAP HOOK 120X11 A4
Art.-no. 0524012020
EAN 4053479768717
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 5299C
For fastenings and mountings
Zinc-coated surface
Product information
Datasheets(X)
![]() | |
Length (l1) | 120 mm |
Thickness (d3) | 12 mm |
Internal diameter (d1) | 12 mm |
Internal diameter 2 (d2) | 18 mm |
Max. load capacity | 450 kg |
Standards | DIN 5299 |
Form | C |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
