Welcome to Würth Estonia For trade customers only

Carbide burr assortment SPEED cut 5 pieces

MILBIT-SORT-TC-(SG)-5PCS

Art.-no. 0616540005

EAN 4065233126169

Individual price display after login
Carbide burr assortment SPEED cut 5 pieces

Art.-no. 0616540005

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High-performance burr with special SPEED cut and innovative coating for outstanding machining performance and long service life in the machining of steel, stainless steel and cast iron. Available in ORSY® system cassette.

Up to 100 % higher cutting performance for machining steel and stainless steel compared to conventional cross-cut burrs



Designed to achieve high material removal without negative influence on vibrations for the user



Aggressive milling behaviour, large chips, high material removal



Manufactured in accordance with strict quality standards, including full inspection of soldered connections



Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening

Notice

Wear appropriate protective equipment, such as eye protection, hearing protection and protective gloves. Please note the recommended rotation speed (n) and cutting speed (Vc) for the material being processed as well as the tool/material assignments in the overview tables. Before start of work, please ensure proper rotation and clamping of the tool drive. Do not choose a clamping length that is too small. We recommend a minimum clamping length of approx. 2/3 of the shaft length. Discolouration may occur on the shaft due to the high cutting performance. This discolouration is caused by the extremely high temperature that the tool reaches and does not pose a safety risk. Materials are generally processed in reverse rotation. Suitable tool drives: Flexible shaft drives, straight grinders, robots, machine tools.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Deburring, machining contours, surface machining, weld seam processing, shaping, buffing cast iron, chamfering and rounding edges.

Number of pieces in assortment/set

5 PCS

Material to be processed

Steel, Cast metal, Stainless steel

Suitable for hardnesses up to

60 HRC

Quality

ZEBRA-Premium

Teeth type

Speed

Cutting material

Carbide

Surface

Coated

Shank diameter

6 mm

Carbide burr assortment SPEED cut 5 pieces including:
1 x
Tungsten carbide milling bit SPEED toothing

MILBIT-CYL-TC-ZYAS-(SG)-D9,6MM-WL19MM

Description:
Cylindrical shape with spur cut 9.6 x 19 mm
High-performance milling bit with special SPEED tooth geometry and innovative coating for outstanding cutting performance and long service life when machining steel, stainless steel and cast iron
Quantity: 1 x
1 x
Tungsten carbide milling bit SPEED toothing

MILBIT-CYL-TC-WRC-(SG)-D9,6MM-WL19MM

Description:
Cylindrical shape 9.6 x 19 mm
High-performance milling bit with special SPEED tooth geometry and innovative coating for outstanding cutting performance and long service life when machining steel, stainless steel and cast iron
Quantity: 1 x
1 x
Tungsten carbide milling bit SPEED toothing

MILBIT-CYL-TC-KUD-(SG)-D9,6MM-WL8MM

Description:
Ball shape 9.6 x 8 mm
High-performance milling bit with special SPEED tooth geometry and innovative coating for outstanding cutting performance and long service life when machining steel, stainless steel and cast iron
Quantity: 1 x
1 x
Tungsten carbide milling bit SPEED toothing

MILBIT-CYL-TC-SPG-(SG)-D9,6MM-WL19MM

Description:
Ogive shape 9.6 x 19 mm
High-performance milling bit with special SPEED tooth geometry and innovative coating for outstanding cutting performance and long service life when machining steel, stainless steel and cast iron
Quantity: 1 x
1 x
Tungsten carbide milling bit SPEED toothing

MILBIT-CYL-TC-KEL-(SG)-D10MM-WL20MM

Description:
Cone with rounded end 10 x 20 mm
High-performance milling bit with special SPEED tooth geometry and innovative coating for outstanding cutting performance and long service life when machining steel, stainless steel and cast iron
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information