Carbide burr assortment SPEED cut 10 pieces
MILBIT-SORT-TC-(SG)-10PCS
Art.-no. 0616540010
EAN 4065233128682
Register now and access more than 125,000 products
Up to 100 % higher cutting performance for machining steel and stainless steel compared to conventional cross-cut burrs
Designed to achieve high material removal without negative influence on vibrations for the user
Aggressive milling behaviour, large chips, high material removal
Manufactured in accordance with strict quality standards, including full inspection of soldered connections
Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening
Wear appropriate protective equipment, such as eye protection, hearing protection and protective gloves. Please note the recommended rotation speed (n) and cutting speed (Vc) for the material being processed as well as the tool/material assignments in the overview tables. Before start of work, please ensure proper rotation and clamping of the tool drive. Do not choose a clamping length that is too small. We recommend a minimum clamping length of approx. 2/3 of the shaft length. Discolouration may occur on the shaft due to the high cutting performance. This discolouration is caused by the extremely high temperature that the tool reaches and does not pose a safety risk. Materials are generally processed in reverse rotation. Suitable tool drives: Flexible shaft drives, straight grinders, robots, machine tools.
Datasheets(X)
Deburring, machining contours, surface machining, weld seam processing, shaping, buffing cast iron, chamfering and rounding edges.
Number of pieces in assortment/set | 10 PCS |
Material to be processed | Steel, Cast metal, Stainless steel |
Suitable for hardnesses up to | 60 HRC |
Quality | ZEBRA-Premium |
Teeth type | Speed |
Cutting material | Carbide |
Surface | Coated |
Shank diameter | 6 mm |
MILBIT-CYL-TC-ZYAS-(SG)-D9,6MM-WL19MM
MILBIT-CYL-TC-WRC-(SG)-D9,6MM-WL19MM
MILBIT-CYL-TC-SPG-(SG)-D9,6MM-WL19MM
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units