Carbide bur Radius/cylinder, spherical tip. Crossed teeth.
Carbide bur, cylindrical/tapered
CARBIDE BURRS 12X25X70MM RADIUSBURR
Art.-no. 0616992112
EAN 4053479931289
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Spherical radius/cylinder. Crossed teeth, cut 3
- A carbide tool:
- Creates an even surface and effectively removes chips.
- Less need for further processing.
- Much longer service life compared to traditional tool materials. Saves time when milling hard materials
- Model CMN
Suitable for milling hard materials
The teeth are suitable for all iron materials, stainless steel and high-strength steel, grey cast iron, welding seams, hard plastics, hardened steel, nickel and titanium.
Product information
Datasheets(X)
Head diameter x cutting edge length | 12.0 x 25.0 mm |
Length | 70 mm |
Shank diameter | 6.0 mm |
Teeth type | Medium |