Car windscreen wiper Flatblade Pro II
Car windscreen wiper Flatblade Pro II
WSCRNWPR-CAR-FLATBLADE-(PRO-II)-380MM
Art.-no. 0848036380
EAN 4061975271013
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Universal car flat wiper with high vehicle coverage and maximum performance
For universal use with high vehicle coverage
- 4 adapters suitable for 2 U-hook and 12 flat wiper arms
- Can be used on the left/right-hand side, regardless of the wipe pattern, thanks to the symmetrical spoiler shape
- Available in 12 different lengths
Quick and easy installation
- Adapter with 1-click system
- Just a few adapters for lots of wiper arms
- Installation instructions also available as a video via QR code
OE look with maximum performance
- Adapter design similar to OE flat wipers
- Good aerodynamic behaviour even at high speeds thanks to the unique spoiler shape
- Durable and winter-resistant thanks to the high-quality synthetic rubber with graphite coating
Product information
Datasheets(X)
Type description | PRO II |
Length | 380 mm |
Length in inches | 15 in |