Welcome to Würth Estonia For trade customers only

Car wheel hub bolt

Car wheel hub bolt
WHLBLT-M18X1,5X49

Art.-no. 0362181549

EAN 4099618130922

Individual price display after login
Car wheel hub bolt

Art.-no. 0362181549

Individual price display after login
Quantity
PU
x 50 pcs
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
Thread type x nominal diameter x pitch (G)

M18 x 1.5

Thread type

Metric thread

Nominal diameter

18 mm

Pitch

1.5 mm

Thread length (metric thread) (I)

34 mm

Length (L)

54 mm

Material

Steel

Surface

Plain thermally blackened

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information