Welcome to Würth Estonia For trade customers only

Car wheel hub bolt

Car wheel hub bolt
WHLBLT-M16X1,5X45

Art.-no. 0362161545

EAN 4099618053641

Individual price display after login
Car wheel hub bolt

Art.-no. 0362161545

Individual price display after login
Quantity
PU
x 50 pcs
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
Thread type x nominal diameter x pitch (G)

M16 x 1.5

Thread type

Metric thread

Nominal diameter

16 mm

Pitch

1.5 mm

Thread length (metric thread) (I)

45 mm

Length (L)

50 mm

Material

Steel

Surface

Plain thermally blackened

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information